Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations

Concrete drill Twist-drill bit B type for vibrations B12.5x200BP

4.40 (47)
Item.#
02277186
Mfr.#
B12.5x200BP
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Concrete, block, brick, mortar
Material
SK material
Using Electric Drill Suitable Rotation (min-1[r.p.m])
800 - 1200
Blade Diameter (phi mm)
12.5
Caution
For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank., For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank.
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Overall Length (mm)
200
TRUSCO Part Number
387-9780
Effective Length (mm)
120
Shank Diameter (phi mm)
10
Purpose
Concrete, block brick and mortar, Concrete, block brick and mortar
Customer Reviews
5 star 32
4 star 6
3 star 6
2 star 2
1 star 1
Review Rating: 4.40
47 Customer Reviews
The reviews are automatic translation.
Pinning to the road.
5
From Japan
On 2018-01-05 18:30:17
I think that it is very good in cost performance. it's the best.
This review is about item#2277441.
I am using it for the prepared hole of the muscle
5
From Japan
On 2017-11-27 20:03:30
It is truly a drill bit of Unika. It is excellent in durability. It is safe domestic quality. Also, I did repeat.
This review is about item#10037903.
For myself
5
From Japan
On 2017-10-29 11:14:11
I used it with the drill of BOSCH but it is very satisfying it is very easy to use and very good thing without licking the cutting edge.
This review is about item#2277186.
Installation of outer wall siding
4
From Japan
On 2017-10-27 18:41:48
Sharpness can be used without problems. And only durability.
This review is about item#2277441.
Floor fixing of table
5
From Japan
On 2017-08-03 14:40:49
Good and long-lasting. It was very useful. Thank you very much.
This review is about item#2277484.
Bunch stone processing
5
From Japan
On 2017-07-23 22:53:01
Although it has only 20 holes yet, I can use it with a very nice feeling I think that it was very good shopping though the price was cheap because I was a little worried.
This review is about item#2277143.
Concrete drilling work
5
From Japan
On 2017-04-22 16:17:25
Very easy to use, work efficiency advanced. It was very good.
This review is about item#2277177.
To drill a stone
5
From Japan
On 2017-03-14 21:18:48
We need a 16 mm concrete drill that can be attached to an electric drill at home, this is rich in size. To the underlying holes of the seri.
This review is about item#2277256.
Drilling
4
From Japan
On 2017-02-16 09:57:06
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2277317.
Drilling concrete
4
From Japan
On 2016-11-27 07:40:36
I am always doing this. It became this from a reasonable price, durability.
This review is about item#02277414.