Buy more than* S$200* and get FREE SHIPPING

  • Invisible Tape

Invisible Tape No.185076

3.67 (12)
Item.#
02277205
Mfr.#
No.185076
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* It might be difficult to peel off depending on the type of paper., * It might be difficult to peel off depending on the type of paper.
Adhesive
Acrylic pressure sensitive adhesive
Base Material
OPP
Tape Length (m)
50
Purpose
For repair or reinforcement of documents, etc., For repair or reinforcement of documents, etc.
Tape Thickness (mm)
0.05
Core Diameter (mm)
76
Tape Width (mm)
18
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 3
1 star 1
Review Rating: 3.67
12 Customer Reviews
The reviews are automatic translation.
packing
2
From Japan
On 2018-03-29 14:38:31
It is difficult to cut by hand. It is a pity that it is easy for you.
This review is about item#2277178.
Seal of office work and letter seal, masking of sand blast
5
From Japan
On 2017-11-13 00:01:18
It is convenient to use for masking sandblasting recently as well as office and sealed seal. It can be used for masking blasting because it is easy to peel off moderately on the metal surface.
This review is about item#2277205.
I use it instead of cellophane tape.
5
From Japan
On 2017-07-10 14:42:36
There is no problem with adhesive strength. I feel quite good in tensile strength (tape body)
This review is about item#02277205.
As office supplies
5
From Japan
On 2017-07-06 15:32:48
Since it is a free shipping site with over 3000 yen, if there are various hands, it will be saved as an amount adjustment. If you think as free shipping it is the lowest price.
This review is about item#2277196.
Paste documents
2
From Japan
On 2017-06-06 10:28:02
I could not cut with a plastic blade dispenser, I felt it was harder to use than other manufacturer's. Although handcrafting is good, I think that if you improve so that even pla blades can be cut, I will purchase again.
This review is about item#2277178.
For everyday life
5
From Japan
On 2017-05-26 07:15:06
It was very good thing. Thank you also next time. Best regards
This review is about item#02277178.
Packing work
2
From Japan
On 2017-04-09 23:22:55
Compared to major products, it is difficult to cut. (Whether it is thicker than major products) It is used in a very general tape dispenser.
This review is about item#2277178.
To paste paper drawings
1
From Japan
On 2017-02-14 14:47:03
I bought it for Refill made by Scotch, but when I use it attached to a plastic tape cutter, the tape is durable or it is very bad with the tape cutter.
This review is about item#2277187.
Organizing data
4
From Japan
On 2016-09-29 17:24:40
It is simple and cheap, but it satisfies the requirement that it can write letters from the top of pasted, and I am satisfied.
This review is about item#2277187.
Used as a packing tape for electronic parts
4
From Japan
On 2016-08-30 17:56:16
Used as packing tape for electronic parts.
This review is about item#2277196.