Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations

Concrete drill Twist-drill bit B type for vibrations B17.0x240BP

4.34 (41)
Item.#
02277265
Mfr.#
B17.0x240BP
Package Qty.
1PC
Ship pack of
1
15.10 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Work Material
Concrete, block, brick, mortar
Material
SK material
Purpose
Concrete, block brick and mortar
Effective Length (mm)
120
Shank Diameter (phi mm)
10
Caution
For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank.
Overall Length (mm)
240
TRUSCO Part Number
387-9887
Using Electric Drill Suitable Rotation (min-1[r.p.m])
800 - 1200
Blade Diameter (phi mm)
17
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Customer Reviews
5 star 27
4 star 5
3 star 6
2 star 2
1 star 1
Review Rating: 4.34
41 Customer Reviews
The reviews are automatic translation.
コンクリートの穴あけ作業
5
From Japan
On 2017-04-22 16:17:25
大変使い易く、作業効率が進みました。非常に良かったです。
This review is about item#2277177.
To open holes in the stone
5
From Japan
On 2017-03-14 21:18:48
Concrete drill of 16mm that can be attached to the home of the electric drill is required, the size of rich this. Such as the pilot hole of Seriya.
This review is about item#2277256.
Boring
4
From Japan
On 2017-02-16 09:57:06
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#2277317.
Drilling of concrete
4
From Japan
On 2016-11-27 07:40:36
Always has been in this. Now reasonable price, from durability to this.
This review is about item#02277414.
Anchor embedded
5
From Japan
On 2016-10-17 11:48:06
It's not a problem, I buy at this price with this quality
This review is about item#2277265.
For anchor
5
From Japan
On 2016-08-01 18:23:54
In particular, I use normally not bad durability.
This review is about item#02277423.
10 for the lower hole of the pin-denominated to Miri porcelain tile
3
From Japan
On 2016-07-08 16:35:42
Previously, it was bought in the hardware store, but 2.5 is buying for use considerably because not been around much. Use it reluctantly because the pin clearance is as large as it is 3 Mirikiri for 2 mm. However thin it is also there not only have at most 5 hole about. TJ type for 2.5 if possible (for impact) you want.
This review is about item#10037641.
Acrylic ricin-stucco wall, is a spare screw holes for attaching the snow bracket.
5
From Japan
On 2016-06-16 20:15:42
Sharpness well, work of vibration drill electric was very easy.
This review is about item#02277326.
Seismic reinforcement bracket mounting
4
From Japan
On 2016-05-24 15:54:17
Innocuously available. It's neither good nor bad.
This review is about item#02277387.
Embedded anchors in concrete
2
From Japan
On 2016-04-25 03:09:46
Although I bought again so cheap you out welding and drilling holes Toh several times, which is said of everyone. Please say to the tightly welded to the welding is a sweet manufacturer.
This review is about item#02277143.