Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations

Concrete drill Twist-drill bit B type for vibrations B18.0x240BP

4.32 (38)
Item.#
02277283
Mfr.#
B18.0x240BP
Package Qty.
1PC
Ship pack of
1
18.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick and mortar
Effective Length (mm)
120
Shank Diameter (phi mm)
10
Overall Length (mm)
240
TRUSCO Part Number
387-9909
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Using Electric Drill Suitable Rotation (min-1[r.p.m])
800 - 1200
Blade Diameter (phi mm)
18
Work Material
Concrete, block, brick, mortar
Material
SK material
Caution
For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank.
Customer Reviews
5 star 25
4 star 4
3 star 6
2 star 2
1 star 1
Review Rating: 4.32
38 Customer Reviews
The reviews are automatic translation.
Drilling of concrete
4
From Japan
On 2016-11-27 07:40:36
Always has been in this. Now reasonable price, from durability to this.
This review is about item#02277414.
Anchor embedded
5
From Japan
On 2016-10-17 11:48:06
It's not a problem, I buy at this price with this quality
This review is about item#2277265.
For anchor
5
From Japan
On 2016-08-01 18:23:54
In particular, I use normally not bad durability.
This review is about item#02277423.
10 for the lower hole of the pin-denominated to Miri porcelain tile
3
From Japan
On 2016-07-08 16:35:42
Previously, it was bought in the hardware store, but 2.5 is buying for use considerably because not been around much. Use it reluctantly because the pin clearance is as large as it is 3 Mirikiri for 2 mm. However thin it is also there not only have at most 5 hole about. TJ type for 2.5 if possible (for impact) you want.
This review is about item#10037641.
Acrylic ricin-stucco wall, is a spare screw holes for attaching the snow bracket.
5
From Japan
On 2016-06-16 20:15:42
Sharpness well, work of vibration drill electric was very easy.
This review is about item#02277326.
Seismic reinforcement bracket mounting
4
From Japan
On 2016-05-24 15:54:17
Innocuously available. It's neither good nor bad.
This review is about item#02277387.
Embedded anchors in concrete
2
From Japan
On 2016-04-25 03:09:46
Although I bought again so cheap you out welding and drilling holes Toh several times, which is said of everyone. Please say to the tightly welded to the welding is a sweet manufacturer.
This review is about item#02277143.
Drilling of concrete
2
From Japan
On 2016-04-09 21:47:59
8 When you open the Kaiana chip was out, weld seems sweet, but I wanted to weld in front Material amounts seem special is I ordered another bottle because it is 700 yen. I saw Kiri in Komeri Co., Ltd., but had been 1550 yen.
This review is about item#02277143.
Concrete drilling
5
From Japan
On 2016-03-16 18:05:24
Drilling work is the first time, but it can also be used to open 30 times
This review is about item#02277143.
Use the stairs handrail mounting
5
From Japan
On 2016-03-06 15:11:25
To some extent drilling in the normal rotation, drilling in the subsequent vibration. I was able to work without any problems. Cospa is good think.
This review is about item#02277292.