The reviews are automatic translation.
Puncture of concrete wall
From Japan
On 2018-04-04 15:37:22
I used a 6 mm shape object. I bought a hole for a plastic plug on the concrete wall. Although only 10 holes are drilled, although the price is inexpensive, the hole opened easily. I think that it is advantageous for users who do not have much use frequency like me.
Next time I buy 8 mm and I'm thinking of stopping the hardware with wedge anchor.
Slate roof drilling
From Japan
On 2018-03-12 15:53:25
I used it to drill a hole in the slate roof of cement raw material, but it worked perfectly well with sharpness.
It is a very good product.
For anchor installation
From Japan
On 2018-02-26 16:39:26
I was worried because the base was quite hard, but I could open it safely in 17 places. I bought another one at the spare, but I did not use it.
Concrete pavement
From Japan
On 2018-02-08 15:42:32
I used the reinforcing bars in the connection of the existing concrete and used it, but it was usable normally.
Pinning to the road.
From Japan
On 2018-01-05 18:30:17
I think that it is very good in cost performance. it's the best.
I am using it for the prepared hole of the muscle
From Japan
On 2017-11-27 20:03:30
It is truly a drill bit of Unika. It is excellent in durability. It is safe domestic quality. Also, I did repeat.
For myself
From Japan
On 2017-10-29 11:14:11
I used it with the drill of BOSCH but it is very satisfying it is very easy to use and very good thing without licking the cutting edge.
Installation of outer wall siding
From Japan
On 2017-10-27 18:41:48
Sharpness can be used without problems. And only durability.
Floor fixing of table
From Japan
On 2017-08-03 14:40:49
Good and long-lasting.
It was very useful.
Thank you very much.
Bunch stone processing
From Japan
On 2017-07-23 22:53:01
Although it has only 20 holes yet, I can use it with a very nice feeling I think that it was very good shopping though the price was cheap because I was a little worried.