Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard with 4 Casters
  • Whiteboard with 4 Casters
  • Whiteboard with 4 Casters
  • Whiteboard with 4 Casters
  • Whiteboard with 4 Casters

Whiteboard with 4 Casters -

4.46 (13)
Item.#
02279908
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Please be sure to use a marker for white board. * Be careful not incline too much when you have to move the product.* Avoid heat of direct sunlight and heat instruments. lt will cause discoloration and deformation. * When rattling by loose bolts and scr, * Please be sure to use a marker for white board. * Be careful not incline too much when you have to move the product.* Avoid heat of direct sunlight and heat instruments. lt will cause discoloration and deformation. * When rattling by loose bolts and screws occurs during use, please tighten as soon as possible.
Type
One side
Inner Size( Width W x Height H)(mm)
176.5x86.5
Board Surface Dimensions (Width x Height)(mm)
(External dimensions) 1800x900
Material
[Board part (surface) Steel (intermediate) cardboard (back) [received flour] galvanized plate [frame] Steel [leg] Steel [Caster] nylon steel
Accessories
Eraser x1 pieces
Weight (kg)
7.80
Body Dimensions (Width x Depth x Height) (mm)
1900x500x (at the minimum installation) 1700
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
As a bulletin board of the waiting room.
5
From Japan
On 2017-03-08 13:39:24
So if you are firm, is a tray is also easy-to-use large.
This review is about item#2279892.
For meeting
4
From Japan
On 2017-02-15 15:50:24
It is just good to large to post the article. When you write is a bug since moving unreliable.
This review is about item#2279908.
Conference
3
From Japan
On 2016-12-21 19:33:06
Screw holes middle two places of received powder did not fit. Price, is happy with the time to delivery.
This review is about item#2279908.
Paste the drawing, at the time of production, processing of illustration description
5
From Japan
On 2016-11-24 17:48:28
Assembly may be easily had bent plate of the receiving pen not dented or packing is wrong board ...
This review is about item#2279892.
During the meeting
5
From Japan
On 2016-09-29 16:10:24
The trade of the street, which has been assumed, should be noted and ordered the next day are happy can SET.
This review is about item#2279892.
Mechanical assembly drawings
5
From Japan
On 2016-08-10 16:43:49
I can without any problem immediately if the assembly is also deft people! Foot also firmly It is likely active in the work.
This review is about item#2279892.
As for the site other Posted
4
From Japan
On 2016-06-10 08:13:38
Article itself is great if you are very firm. To buy three points, because it took so long only one point is distorted screw holes others in the assembly, is ☆ -1. Except that point it is can be used without problems.
This review is about item#02279892.
Writing of the plan
5
From Japan
On 2016-06-02 15:31:47
This is useful have also become a place of little partitions (blindfold).
This review is about item#02279892.
Write an opinion at the time of the meeting. Stop the paper in the magnet
5
From Japan
On 2016-05-14 15:57:19
Price also function also a big satisfaction. This price in height and can also be replaced by I learned from buying. It has me a big success from reaching meeting of the day. However, troublesome than assembled thought. But I think if Rarere assembled a little more comfortable, do you not be helped at this price?
This review is about item#02279892.
Event
5
From Japan
On 2016-04-12 17:15:08
Because this product is able to buy at this price, we are very satisfied.
This review is about item#02279892.