Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Board
  • White Board
  • White Board

White Board -

3.62 (21)
Item.#
02279917
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation., * Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation.
Material
[Board part (surface) Steel (intermediate) cardboard (back) galvanized plate
Accessories
Eraser x1 pieces
Outer Dimensions (Width W x Height H x Depth D) (mm)
450x300x17.5
Manual
manual
Type
One side
Effective Plate Surface Dimensions (Width x Height)(mm)
415x265
Weight (kg)
0.8
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 5
1 star 2
Review Rating: 3.62
21 Customer Reviews
The reviews are automatic translation.
Used in the office
5
From Japan
On 2018-05-23 15:26:26
Easy to install. I think that it is easier to write and clean it cleanly.
This review is about item#2279926.
For meeting minutes
5
From Japan
On 2017-08-08 09:38:16
Because it was low price, I was a bit uneasy until arriving, but both appearance and usability are satisfied. I feel that I did not need to buy second hand goods at the recycle shop.
This review is about item#2279944.
Communication board in company
5
From Japan
On 2017-07-13 09:26:17
I repeat many times with reasonable size and good quality.
This review is about item#2279935.
Posting of Calendar
5
From Japan
On 2017-05-18 14:54:56
Because the size is reasonable, the price is reasonable. It would be even better if the size of the cleaner is a little bigger.
This review is about item#2279944.
Process sheet
4
From Japan
On 2017-05-16 15:26:49
It is an ordinary white board. Installation on a wallpaper is a little difficult to install.
This review is about item#2279935.
For confirmation of contact matter
4
From Japan
On 2017-04-06 10:42:19
Even females can be removed from the wall, so the size is also very good.
This review is about item#2279926.
It is utilized as a sub board of an existing white board
5
From Japan
On 2017-03-13 15:27:50
As a sub board of a white board that is already in use, when you are missing while you are writing it is not necessary to lay it side by side or erase every time, or you can use it conveniently when you return to talk before .
This review is about item#2279935.
Mounting on the wall of the company's room
3
From Japan
On 2017-03-06 17:26:02
Once the board was in a wavy state, it was replaced. Please improve quality control.
This review is about item#2279935.
At a meeting
5
From Japan
On 2017-02-23 15:14:18
Because there is no price as compared with others, it is prompt decision judging the price. The goods that arrived were satisfied with the thing as desired.
This review is about item#2279944.
Fill out the schedule of the employee with a marker
1
From Japan
On 2017-02-15 09:45:37
After filling in with the attached marker, it will not disappear at all after several days. If you use markers, you can not do it at all.