Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • White Board
  • White Board
  • White Board

White Board -

3.25 (16)
Item.#
02279926
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
43.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation., * Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation.
Material
[Board part (surface) Steel (intermediate) cardboard (back) galvanized plate
Accessories
Eraser x1 pieces
Weight (kg)
1.3
Manual
manual
Type
One side
Outer Dimensions (Width W x Height H x Depth D) (mm)
600x450x17.5
Effective Plate Surface Dimensions (Width x Height)(mm)
565x415
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 5
1 star 2
Review Rating: 3.25
16 Customer Reviews
The reviews are automatic translation.
For confirmation of contact matters
4
From Japan
On 2017-04-06 10:42:19
Since it is removed from the wall in women, also size very good.
This review is about item#2279926.
Used as a sub-board of the existing whiteboard
5
From Japan
On 2017-03-13 15:27:50
As already sub-board of the whiteboard in use, write or use side-by-side or overlaid on when you run out within are, may not be or off one by one, can be useful even when you return to the story before .
This review is about item#2279935.
Attached to the wall of the company of the living room
3
From Japan
On 2017-03-06 17:26:02
Because it was once the state in which the board is wavy, we have to replace. We hope the improvement of the quality management.
This review is about item#2279935.
At the time of meeting
5
From Japan
On 2017-02-23 15:14:18
Even compared with other Because this price is not, prompt decision look at the price. Received items was also satisfactory in things as desired.
This review is about item#2279944.
Fill in the schedule of the employee with a marker
1
From Japan
On 2017-02-15 09:45:37
After you fill in the marker attached, does not disappear completely after a few days. Completely useless if you are using the marker.
As a connection bulletin board in the office
2
From Japan
On 2017-01-24 08:37:52
We are using piled two but not parallel have bent either.
This review is about item#2279935.
Calendar writing, etc.
5
From Japan
On 2016-11-08 15:40:28
On the wall over, it is convenient to use, but because the drilling is bad It uses hung in the hook
This review is about item#2279926.
Schedule Posted
2
From Japan
On 2016-10-19 12:00:45
Eraser Place was not quite fit to the body. Because the simple make Will be easily attached if the original, but unreasonable also doing many times. But I think also what to return, forcibly mounted hit it with a hammer so troublesome, such as packaging. I was disappointed in anything bad to make.
This review is about item#2279926.
For meeting
2
From Japan
On 2016-10-17 12:40:16
Powder received with has not been put in firmly. We did not unlucky the eraser of accessories
This review is about item#2279926.
Meeting Room
3
From Japan
On 2016-05-30 16:54:18
Installation for education and training in a small conference room. But also I feel a little difficulty disappear, the size, the because the small conference room, no problem.
This review is about item#02279935.