Buy more than* S$200* and get FREE SHIPPING

  • White Board
  • White Board
  • White Board

White Board -

3.39 (18)
Item.#
02279935
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
73.43 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
* Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation., * Use white board marker for writing.* Avoid direct sunlight. It will cause discoloration and deformation.
Material
[Board part (surface) Steel (intermediate) cardboard (back) galvanized plate
Accessories
Eraser x1 pieces
Outer Dimensions (Width W x Height H x Depth D) (mm)
900x600x17.5
Manual
manual
Type
One side
Effective Plate Surface Dimensions (Width x Height)(mm)
865x565
Weight (kg)
2.5
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 5
1 star 2
Review Rating: 3.39
18 Customer Reviews
The reviews are automatic translation.
Posting of Calendar
5
From Japan
On 2017-05-18 14:54:56
Because the size is reasonable, the price is reasonable. It would be even better if the size of the cleaner is a little bigger.
This review is about item#2279944.
Process sheet
4
From Japan
On 2017-05-16 15:26:49
It is an ordinary white board. Installation on a wallpaper is a little difficult to install.
This review is about item#2279935.
For confirmation of contact matter
4
From Japan
On 2017-04-06 10:42:19
Even females can be removed from the wall, so the size is also very good.
This review is about item#2279926.
It is utilized as a sub board of an existing white board
5
From Japan
On 2017-03-13 15:27:50
As a sub board of a white board that is already in use, when you are missing while you are writing it is not necessary to lay it side by side or erase every time, or you can use it conveniently when you return to talk before .
This review is about item#2279935.
Mounting on the wall of the company's room
3
From Japan
On 2017-03-06 17:26:02
Once the board was in a wavy state, it was replaced. Please improve quality control.
This review is about item#2279935.
At a meeting
5
From Japan
On 2017-02-23 15:14:18
Because there is no price as compared with others, it is prompt decision judging the price. The goods that arrived were satisfied with the thing as desired.
This review is about item#2279944.
Fill out the schedule of the employee with a marker
1
From Japan
On 2017-02-15 09:45:37
After filling in with the attached marker, it will not disappear at all after several days. If you use markers, you can not do it at all.
As a bulletin board within the office
2
From Japan
On 2017-01-24 08:37:52
I used two overlapping but either one is bent and it is not parallel.
This review is about item#2279935.
Schedule writing etc.
5
From Japan
On 2016-11-08 15:40:28
It is convenient to use by hanging on a wall, but I hang it with a hook so I do not like drilling, so I use it
This review is about item#2279926.
Schedule posting
2
From Japan
On 2016-10-19 12:00:45
Eraser placement did not fit at all in the main body. It is simple making, so it would be easy to install, but it is impossible to do it many times. I also thought about returning, but since it is troublesome packing etc, beat it with a tonkachi and forcibly wear it. It was disappointing because it made me feel bad.
This review is about item#2279926.