Buy more than* S$200* and get FREE SHIPPING

  • Pressure Sprayer

Pressure Sprayer #4000

3.50 (4)
Item.#
02280163
Mfr.#
#4000
Package Qty.
1PC
Ship pack of
1
34.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Replace tank in normal use by three years. Spray by fresh water for 1-2 minutes and wash liquid medicine away after using so that maintain for a long time a life of instrument and prevent damage and deterioration of or parts.
Nozzle Length (mm)
390
Tank Capacity (L)
4.0
Color
White
Body Dimensions (Width x Depth x Height) (mm)
185x185x354
Hose Length (m)
1.25
Weight (g)
960
Material
(Body) polypropylene, (container) polyethylene, (hose) softening vinyl resin, (nozzle pipe) fiberglass
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
I used it for weeds in the garage.
5
From Japan
On 2017-05-30 17:05:30
I am satisfied that I could use it smoothly despite the wide place. Thank you very much.
This review is about item#2280163.
Weeding
1
From Japan
On 2016-03-10 23:46:23
It became irrepressible because the spray lever was broken and it was broken. Is not it insufficient in strength?
This review is about item#02280163.
Sprinkling wood vinegar
5
From Japan
On 2015-08-28 14:37:44
I do not use it extensively, so I made it as a manual sprayer. It is very easy to use.
This review is about item#02280163.
For preventing rust, used for spraying oil
3
From Japan
On 2015-06-10 15:44:33
It is clogged and unusable. Try with another item.
This review is about item#02280163.