Buy more than* S$200* and get FREE SHIPPING

  • Uni-wheel with CNS shaft
  • Uni-wheel with CNS shaft
  • Uni-wheel with CNS shaft

Uni-wheel with CNS shaft CNS-U25J

Item.#
02280442
Mfr.#
CNS-U25J
Package Qty.
1Box(5PC)
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Aluminum die-cast on narrow area deburring Inner diameter steel tube surface treatment Narrow area deposits, oxide coatings and paint stripping
Grade
XCS (extra course)
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Special non-woven nylon
Color
Black
Grain Size
120
Description 2
You can work comfortably in a dust proof , sound proof environment compared to the paper flap and whetstone. CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . Since it has an abrasive coating set up on the nylon non-woven structure, clogging and daring are never problems. Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working . CNS uni wheel comes with a 6 mm shaft.Please use on straight grinder.
Finish Equivalent Count
120
Outer Diameter (phi mm)
25
Compatible Tool
6-mm collet chuck type grinder
Abrasive Material
S (silicon carbide)
Thickness (mm)
25
Shaft Diameter (phi mm)
6
TRUSCO Part Number
355-6760