Buy more than* S$200* and get FREE SHIPPING

  • CNS uni-wheel w/shaft -XCS (#120)
  • CNS uni-wheel w/shaft -XCS (#120)
  • CNS uni-wheel w/shaft -XCS (#120)

CNS uni-wheel w/shaft -XCS (#120) CNS-U49J

Item.#
02280451
Mfr.#
CNS-U49J
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Aluminum die-cast on narrow area deburring Inner diameter steel tube surface treatment Narrow area deposits, oxide coatings and paint stripping
Abrasive Material
S (silicon carbide)
Grain Size
120
Compatible Tool
6-mm collet chuck type grinder
Thickness (mm)
13
Grade
XCS (extra course)
Description 2
You can work comfortably in a dust proof , sound proof environment compared to the paper flap and whetstone. CNS is versatile surface processing power wire brush had gone far beyond product. Since it has an abrasive coating set up on the nylon non-woven structure, clogging and daring are never a problem. Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working . CNS uni wheel comes with a 6 mm shaft.Please use the collet chucks grinder.
Outer Diameter (phi mm)
49
Color
Black
Shaft Diameter (phi mm)
6
Structure of Abrasives
Special non-woven nylon
Finish Equivalent Count
120
Maximum Rotation Speed (min-1[r. p.m])
16000