Buy more than* S$200* and get FREE SHIPPING

  • Deburring wheel
  • Deburring wheel
  • Deburring wheel

Deburring wheel -

5.00 (2)
Item.#
02280521
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Deburring work that require long lifespans, milling, drilling process, grinding wheel grinding, lathe, and tiny burr after hole punching process. (Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an
Maximum Rotation Speed (min-1[r. p.m])
3600
Diameter (phi mm)
200
Hardness
EX
Structure of Abrasives
Non-woven fabric
Color
Light ash
Type
EX
Description 2
Cemented into Scotch Brite wheels, and so burring capacity is significantly enhanced at high rotation speeds. Please use on your current double headed grinder. Pre-mounted exclusive flange can be used easily in a tabletop electric grinder.
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
25
Finish Equivalent Count
180
Compatible Tool
Desk grinder
Abrasive Material
Aluminium oxide
Thickness (mm)
19
TRUSCO Part Number
126-5504
Specification
(Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an uniform finish. (Soft) There is a moderate elasticity and abrasive force , which can be used for deburring precision parts with strict dimensional accuracy. (Medium) Wheel balances grinding strength and durability, ideal for burring work that requires long lifespans.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring of aluminum sash
5
From Japan
On 2015-01-30 08:32:43
To cut deburring, it uses. Secondary burrs, because it does not occur, but we are satisfied, Since the high price, several times in other products, but was cheating, none, no good, This product, was calm.
This review is about item#02280573.
Polishing work of the various parts
5
From Japan
On 2013-02-09 10:40:43
And it is used attached to the drilling machine You may want to put in the grinder Use before the polishing cloth buff. It is a two-step work of polishing, but will speed up the work However, care must be taken because it becomes too polished and unfamiliar
This review is about item#02280564.