Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deburring wheel
  • Deburring wheel
  • Deburring wheel

Deburring wheel -

5.00 (2)
Item.#
02280537
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring work that require long lifespans, milling, drilling process, grinding wheel grinding, lathe, and tiny burr after hole punching process. (Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an
Maximum Rotation Speed (min-1[r. p.m])
3600
Diameter (phi mm)
200
Abrasive Material
Aluminium oxide
Thickness (mm)
25
TRUSCO Part Number
126-5491
Hardness
EX
Description 2
Scotch Brite ' which is solidified in the shape of wheel , significantly improves the deburring ability by high speed rotation Please use your current double headed grinder. Already been dedicated for flange mounting, can be used easily in a tablet
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
25
Structure of Abrasives
Non-woven fabric
Color
Light ash
Type
EX
Finish Equivalent Count
180
Compatible Tool
Desk grinder
Specification
(Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an uniform finish. (Soft) There is a moderate elasticity and abrasive force , which can be used for deburring precision parts with strict dimensional accuracy. (Medium) Wheel balances grinding strength and durability, ideal for burring work that requires long lifespans.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For deburring of aluminum sash
5
From Japan
On 2015-01-30 08:32:43
I am using it for cutting deburring. Secondary Bali did not occur, so I am satisfied, but because it is expensive, I cheated several times with other goods, but none, I got settled on this product.
This review is about item#02280573.
Polishing work of various parts
5
From Japan
On 2013-02-09 10:40:43
I am using it attached to the drilling machine It is good to put it on the grinder Use it before polishing the cloth buff. Two steps of polishing will be done, but work will be faster However, if you do not get used to it, you will need to be careful as it becomes too polished
This review is about item#02280564.