Buy more than* S$200* and get FREE SHIPPING

  • Deburring wheel
  • Deburring wheel
  • Deburring wheel

Deburring wheel -

by 3M
5.00 (2)
Item.#
02280573
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring work that require long lifespans, milling, drilling process, grinding wheel grinding, lathe, and tiny burr after hole punching process. (Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an
Maximum Rotation Speed (min-1[r. p.m])
3600
Diameter (phi mm)
200
Structure of Abrasives
Non-woven fabric
Color
Ash
Type
S
Finish Equivalent Count
400
Description 2
Cemented into Scotch Brite wheels, and so burring capacity is significantly enhanced at high rotation speeds. Please use on your current double headed grinder. Pre-mounted exclusive flange can be used easily in a tabletop electric grinder.
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
25
Compatible Tool
Desk grinder
Abrasive Material
Aluminium oxide
Thickness (mm)
25
TRUSCO Part Number
126-5474
Hardness
S
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For deburring of aluminum sash
5
From Japan
On 2015-01-30 08:32:43
I am using it for cutting deburring. Secondary Bali did not occur, so I am satisfied, but because it is expensive, I cheated several times with other goods, but none, I got settled on this product.
This review is about item#02280573.
Polishing work of various parts
5
From Japan
On 2013-02-09 10:40:43
I am using it attached to the drilling machine It is good to put it on the grinder Use it before polishing the cloth buff. Two steps of polishing will be done, but work will be faster However, if you do not get used to it, you will need to be careful as it becomes too polished
This review is about item#02280564.