Buy more than* S$200* and get FREE SHIPPING

  • Metacom disk
  • Metacom disk
  • Metacom disk

Metacom disk -

4.67 (6)
Item.#
02280625
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Surface Conditioning Disc cannot be used separately. Use with dedicated holder.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16
Description 2
Base is not cut too much and it is finished smoothly.
Abrasive Material
S (silicon carbide)
Grain Size
400
Remarks
Metalcon disk cannot be used separately.Always use with special holder.
Purpose
Sanded after machining Removal of rust, coatings, and other foreign material contamination Clean the gasket joining surfaces, such as flange Pretreatment for paint coatings of motors, axles, ships, aircraft, etc. Cleaning and finishing of stainless steel.
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Non-woven fabric
Grade
SF
Color
Ash
TRUSCO Part Number
126-4702
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Polishing work of painting work
5
From Japan
On 2016-08-30 16:53:51
Ideal for Keren. There are fewer reductions, and you can cut it well. This will be enough for 3 C Keren. Working time is required if it is too fine. I am doing it because it is coarsest in my house. Afterwards, the marks will disappear adequately with rust inhibitors.
This review is about item#2280634.
Polishing operation
5
From Japan
On 2016-07-07 20:33:38
I have plenty of work I could not do without meeting this. You can scratch properly by changing the count without too much shaving. It is very handy because it will not affect the subsequent earthing. I feel like I can polish my intended paddle as much as I used to spin a bit more than a new one. Just wear out is intense so I think it would be nice if you could lower the unit price a little more.
This review is about item#02280616.
Finish
5
From Japan
On 2016-01-12 21:39:25
I have not used it yet, but I remember the response in my body.
This review is about item#02280591.
The posture of Thunder.
4
From Japan
On 2012-02-21 21:10:36
I often use it. Although it is a good product, it is nice to have a flat surface, but if you face the R face it will often decrease. Because the price is high, it is an idea.
This review is about item#02280607.
The posture of Thunder.
4
From Japan
On 2011-11-28 13:38:16
I often use it when I want to finish politely. (Treatment under paint, stainless steel surface finish pretreatment). It is troublesome that the price is high.
This review is about item#02280607.
Finishing before HL
5
From Japan
On 2009-12-22 11:13:40
It is good for finishing before HL. (Up to 30 corners)
This review is about item#02280607.