|
Rollock metakon disk /B ROLOC MC DISC A-C 2
(1)
- Item.#
- 02280643
- Mfr.#
- /B ROLOC MC DISC A-C 2
- Package Qty.
- 1Box(10Sheet)
- Ship pack of
- 1
Item Feature
- Outer Diameter (phi mm)
- 50
- Diameter (phi mm)
- 50
- Usage Tool
- 6 mm angle Collet Chuck grinder
- Abrasive Material
- Aluminium oxide
- Grain Size
- 120
- Others
- Metalcon disk cannot be used alone.Always use with dedicated holder.
- Maximum Rotation Speed (min-1[r. p.m])
- 25000
- Purpose
- Cleaning and filling-up of metal surface
- Structure of Abrasives
- Non-woven fabric
- Color
- Brown
- TRUSCO Part Number
- 126-5300
- Compatible Tool
- Collet chuck type grinder (electric / air)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Paint peeling operation
From Japan
On 2013-10-28 17:39:26
Since it is the same as the one used before, there is no particular impression, but the price is cheap and it becomes cost reduction
Customers Who Bought This Item Also Bought