Buy more than* S$200* and get FREE SHIPPING

  • Rollock metakon disk

Rollock metakon disk /B ROLOC MC DISC A-M 2

5.00 (1)
Item.#
02280652
Mfr.#
/B ROLOC MC DISC A-M 2
Package Qty.
1Box(10Sheet)
Ship pack of
1
28.32 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Diameter (phi mm)
50
Usage Tool
6 mm angle Collet Chuck grinder
Abrasive Material
Aluminium oxide
Grain Size
180
Compatible Tool
Collet chuck type grinder (electric / air)
Maximum Rotation Speed (min-1[r. p.m])
25000
Purpose
Cleaning and filling-up of metal surface
Structure of Abrasives
Non-woven fabric
Color
Red
TRUSCO Part Number
126-5318
Others
Metalcon disk cannot be used alone.Always use with dedicated holder.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint peeling operation
5
From Japan
On 2013-10-28 17:39:26
Since it is the same as the one used before, there is no particular impression, but the price is cheap and it becomes cost reduction
This review is about item#02280652.