Buy more than* S$200* and get FREE SHIPPING

  • Rollock metakon disk

Rollock metakon disk /B ROLOC MC DISC A-VF 2

5.00 (1)
Item.#
02280661
Mfr.#
/B ROLOC MC DISC A-VF 2
Package Qty.
1Box(10Sheet)
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Diameter (phi mm)
50
Abrasive Material
Aluminium oxide
Grain Size
320
Purpose
Cleaning and filling-up of metal surface
Compatible Tool
Collet chucks angle grinder (electric / air)
Maximum Rotation Speed (min-1[r. p.m])
25000
Structure of Abrasives
Non-woven fabric
Color
Blue
TRUSCO Part Number
126-5326
Usage Tool
6 mm angle Collet Chuck grinder
Others
Metalcon disk cannot be used separately.Always use with special holder.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeling work of paint
5
From Japan
On 2013-10-28 17:39:26
The same as the ones that have been used previously, there is no particular thoughts, become cost-cutting and cheap price
This review is about item#02280652.