Buy more than* S$200* and get FREE SHIPPING

  • Rollock metakon disk

Rollock metakon disk /B ROLOC MC DISC S-SF 2

5.00 (1)
Item.#
02280686
Mfr.#
/B ROLOC MC DISC S-SF 2
Package Qty.
1Box(10Sheet)
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Diameter (phi mm)
50
Usage Tool
6 mm angle Collet Chuck grinder
Abrasive Material
Silicon Carbide
Grain Size
400
Compatible Tool
Collet chucks angle grinder (electric / air)
Maximum Rotation Speed (min-1[r. p.m])
25000
Purpose
Cleaning and filling-up of metal surface
Structure of Abrasives
Non-woven fabric
Color
Ash
TRUSCO Part Number
126-5334
Others
Metalcon disk cannot be used separately.Always use with special holder.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeling work of paint
5
From Japan
On 2013-10-28 17:39:26
The same as the ones that have been used previously, there is no particular thoughts, become cost-cutting and cheap price
This review is about item#02280652.