Buy more than* S$200* and get FREE SHIPPING

  • Rust removal buff

Rust removal buff -

5.00 (3)
Item.#
02280713
Mfr.#
-
Package Qty.
1Pack(2Sheet)
Ship pack of
1
98.86 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Cleaning: rust removing, adhesion removal/dress finishing: hair line and satin finishes/polishing adjustments: scratch hues, plaster filling after grinding, etc.
Maximum Rotation Speed (min-1[r. p.m])
3600
Compatible Tool
Desk grinder
Abrasive Material
Silicon Carbide
Thickness (mm)
25
Color
Ash, characters: white
Finish Equivalent Count
150
Outer Diameter (phi mm)
190
Hole Diameter (phi mm)
15.9
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
190
Type
Rust removal buff/Scotch brite
TRUSCO Part Number
126-6284
Grade
Coarse mesh
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lively drop buff
5
From Japan
On 2014-11-06 11:58:12
I regularly purchase it. Easy to use and good.
This review is about item#02280731.
Correcting of rusted bolts etc.
5
From Japan
On 2010-03-04 11:48:35
The rust of the bolt kind has become a finish like a shiny plating like a mistake, it is handy.
This review is about item#02280731.
Ground plating base
5
From Japan
On 2008-10-21 17:00:19
It might be more detailed.
This review is about item#02280731.