Rust removal buff -
(3)
Item.#
02280731
Mfr.#
-
Package Qty.
1Pack(2Sheet)
Ship pack of
1
Item Feature
Purpose
Cleaning: rust removing, adhesion removal/dress finishing: hair line and satin finishes/polishing adjustments: scratch hues, plaster filling after grinding, etc.
Maximum Rotation Speed (min-1[r. p.m])
3600
Compatible Tool
Desk grinder
Abrasive Material
Silicon Carbide
Thickness (mm)
25
Color
Ash, characters: pink
Finish Equivalent Count
220
Outer Diameter (phi mm)
190
Hole Diameter (phi mm)
15.9
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
190
Type
Rust removal buff/Scotch brite
TRUSCO Part Number
126-6306
Grade
Fine mesh
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Lively drop buff
From Japan
On 2014-11-06 11:58:12
I regularly purchase it. Easy to use and good.
Correcting of rusted bolts etc.
From Japan
On 2010-03-04 11:48:35
The rust of the bolt kind has become a finish like a shiny plating like a mistake, it is handy.
Ground plating base
From Japan
On 2008-10-21 17:00:19
It might be more detailed.
Customers Who Bought This Item Also Bought
Top