Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Brush

Joint Brush 12

4.00 (21)
Item.#
02281073
Mfr.#
12
Package Qty.
1Box(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Draw through lightly by your hands and take fallen hair by hands before using. * Avoid strong solvents such as lacquer thinner.
Material (metal)
Copper plated
Thickness (mm)
5
Trim Length (mm)
35
Size (Number)
12
Purpose
Convenient to paint walls of bathroom and tile joints of floor.
Material (handle)
Wooden handle Shiraki land
Trim
Mountain wool
Shape
Flat
Dimension (mm)
36
Customer Reviews
5 star 6
4 star 12
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
21 Customer Reviews
The reviews are automatic translation.
Building painting
4
From Japan
On 2018-04-29 22:22:17
The elongation of paint is good, it is very easy to use. I am concerned about the loss of hair. I wish it was a little more expensive.
This review is about item#89970282.
Painting
1
From Japan
On 2018-04-11 20:11:48
My hair is too long and my hands are too thick. The price is also not special cheap
This review is about item#89970282.
During ship bottom painting work
5
From Japan
On 2018-03-26 15:48:01
Because it is cheap, you can use without any hesitation. Due to the nature of work, we do not care too much for hair loss etc, so it's enough.
This review is about item#89970291.
When painting work
4
From Japan
On 2018-03-03 18:56:24
Compared to the manufacturer's product, the amount of hair is small and inclusion is not good, but I am satisfied if I consider the price.
This review is about item#89970291.
Primer application
4
From Japan
On 2017-10-05 15:08:24
There is nothing special to mention. It is a valid place. Alright.
This review is about item#89970307.
For cleaning the aquarium filter
4
From Japan
On 2017-07-17 16:43:13
As you might expect, the strength of the brush's brush is also ideal and can be cleaned cleanly and it is excellent in COSPA. For a while it is safe in one box of this time.
This review is about item#89970282.
Painting work
4
From Japan
On 2017-05-31 09:18:21
Surprisingly the hair length is also useful long. I have been betrayed on monotaro original products, but this product can be used.
This review is about item#89970282.
When painting work
2
From Japan
On 2017-02-24 19:00:31
Hair loss was so bad that I could not use it because of a complaint from a craftsman.
This review is about item#89970307.
Steel painting work
4
From Japan
On 2016-10-29 16:23:53
It is cheap and easy to use so I purchase it many times. It is even better if you bargain at the campaign.
This review is about item#89970282.
Painting work
4
From Japan
On 2016-10-25 15:25:46
Hair fallout may be conspicuous, but it is saved because the price is cheap.
This review is about item#89970291.