Buy more than* S$200* and get FREE SHIPPING

  • Joint Brush
  • Joint Brush
  • Joint Brush

Joint Brush 15

4.31 (13)
Item.#
02281082
Mfr.#
15
Package Qty.
1Box(10PC)
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Draw through lightly by your hands and take fallen hair by hands before using. * Avoid strong solvents such as lacquer thinner.
Material (metal)
Copper plated
Thickness (mm)
5
Trim Length (mm)
35
Dimension (mm)
40
Purpose
Convenient to paint walls of bathroom and tile joints of floor.
Material (handle)
Wooden handle Shiraki land
Trim
Mountain wool
Shape
Flat
Size (Number)
15
Customer Reviews
5 star 5
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Painting work of Steel
4
From Japan
On 2016-10-29 16:23:53
So cheap and easy-to-use bought many times. It is even more good in deals when buying at the time of the campaign.
This review is about item#89970282.
Paint job
4
From Japan
On 2016-10-25 15:25:46
There is that hair loss is noticeable, but survived because the price is cheap.
This review is about item#89970291.
Narrowest point exterior wall paint
4
From Japan
On 2016-10-03 12:23:23
So inexpensive compared to the home center of things you can use as without hesitation consumables. I think that good.
This review is about item#2281082.
Paint job
5
From Japan
On 2016-09-29 18:22:17
Cheap and you may, but I think that hair wear early.
This review is about item#89970291.
Painting
5
From Japan
On 2016-08-05 16:33:36
Size is also various There satisfaction.
This review is about item#02281073.
Persimmon painted experience events
4
From Japan
On 2015-08-25 16:24:57
Next-day delivery is great satisfaction of the order, how may be the length of the brush a little more short ... The price is the postage but was not the lowest, delivery priority.
This review is about item#89970307.
Painter's work
5
From Japan
On 2015-08-25 14:30:42
At this price, you can use enough.
This review is about item#89970291.
Primer coat of seal
5
From Japan
On 2015-07-10 01:27:21
Modestly ease easier to use, and we are very pleased with.
This review is about item#89970291.
... To paint at work
4
From Japan
On 2015-05-20 21:33:21
I wonder if not it does not work, but I like a little soft hair ... What is the feeling. Price Nari performance Kana of!
This review is about item#89970291.
Painting of a fine place and narrow place
4
From Japan
On 2014-12-05 23:22:26
Hair length is a little more short of best.
This review is about item#89970282.