Buy more than* S$200* and get FREE SHIPPING

  • Hardware Screw

Hardware Screw TBA-120E

4.67 (3)
Item.#
02281152
Mfr.#
TBA-120E
Package Qty.
1Box(50PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Screw Head Diameter (mm)
10.8
Finishing
Plating process (Ekoto processing)
Overall Length (mm)
120
Compatible
Hall down corner 15kN for, sinner corner floor plywood specification, sinner corner frame member for omega corner 15kN floor plywood specification
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Reinforcement of new deck pillars
5
From Japan
On 2015-10-07 14:45:37
There is no quality problem, but the color is subtle. We treated it as a groundwork and painted, but it is bluish to use as it is and delicate matching for silver brackets.
This review is about item#38565414.
Used for joint fittings purchased simultaneously
4
From Japan
On 2014-02-05 14:21:30
It is convenient for connection such as heavy duty, beam etc. which needs strength. It was troublesome to process jealousy etc. because it was DIY work, but as a result of using this product, I was able to work efficiently. It is not personal consumption, so it is not mass consumption, but I would like to use it again in the same case next time.
This review is about item#38565441.
Stopper brace stopper
5
From Japan
On 2013-11-24 13:18:43
The corner bit is very easy to use, so it is saved Firstly, it is good that there is never to be licked
This review is about item#38565423.