Buy more than* S$200* and get FREE SHIPPING

  • Spray Gun Regulator
  • Spray Gun Regulator
  • Spray Gun Regulator

Spray Gun Regulator -

3.40 (47)
Item.#
02281292
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
16.11 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Fluid
Air
Screw Diameter
G1/4xG1/4
Pressure Adjustment Range (Mpa)
0.05-0.8
Material
(Body) aluminum die-cast / black, (gauge) steel / black, (screw) steel / silver, (adjustment knob) polyester resin / black
Customer Reviews
5 star 14
4 star 12
3 star 8
2 star 5
1 star 8
Review Rating: 3.40
47 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment at hand at spray gun painting
2
From Japan
On 2017-11-01 20:34:54
Even if the seal tape is properly wound, if air pressure on the compressor side is high, air leaks (0.4 or more).
This review is about item#2281292.
Spray gun scheduled to be used at hand
3
From Japan
On 2017-10-17 15:14:13
I bought it because the price was also cheap, but it was a little big to use at home. Although it may be good for a normal size spray gun, the spray gun used at home is a small size spray gun used for partial repair, etc. ,,,,,, Also, it seems that the attachment part on the gun side (Reg side) is using a joint with a different diameter, the seal there is sweet, attached to the gun, it gently slackened at the time of tightening. I think whether it was better to reselect the sealant to use.
This review is about item#2281292.
Painting work
5
From Japan
On 2017-10-09 00:09:31
The mounting position of our compressor regulator is Because it is difficult to adjust very much It can be adjusted at the hands of cancer, so it is a big success.
This review is about item#2281292.
During painting work
5
From Japan
On 2017-06-23 16:37:26
Attach it to the hand of the gravity type spray gun Even if you put it on the floor after installing this I am self-reliant and useful. Previously it was not stable I was occasionally mocking. The compressor's regulator is broken. Adjustment of pressure has become easy now.
This review is about item#2281292.
Car maintenance
2
From Japan
On 2017-06-13 09:34:47
Again the part of the meter melted in thinner. I'm sorry.
This review is about item#2281292.
Painting
3
From Japan
On 2017-04-08 09:04:15
Although the price was cheap and it was repeat, attention is necessary because gauge surface is made of resin, so it can be done with solvent. The second one was broken from the root and unusable when you were messing with the adjustment dial after use. Is it an individual difference or a cheap one?
This review is about item#2281292.
Painting
1
From Japan
On 2017-03-05 16:06:22
Installing the purchased item When using it, a large amount of air leaks from the adjustment knob of the regulator and it will not be used at all. I tried to wrap the seal tape but the air leak did not stop at all. Even if this product could be used without leaking air, I do not think that it is durable
This review is about item#2281292.
Painting
1
From Japan
On 2017-02-28 16:37:47
Is the air leaked so that it can not be used at all?
Air adjustment of air tools etc.
4
From Japan
On 2017-01-26 18:28:52
It is a repeat order. After all, the transparent material of the meter was not changed (it melts and becomes cloudy with thinner) It is this cheap, I will give up. If you paste a PET film sticking to a smartphone or something else at 100, you can prevent it somewhat. I'd like you to change to polycarbonate or pet resin. Regarding the function of air adjustment, I am very satisfied.
This review is about item#2281292.
Pressure adjustment of spray gun
4
From Japan
On 2017-01-05 09:38:30
When purchasing and installing a coupler in order to adjust the constant pressure at the hand of the spray gun, it becomes very big and heavy but it is satisfactory in terms of functioning. Also, I hope that the clear plastic of the meter will dissolve in the solvent as well. After that, I want variations of the in-out plug-in Because if you wear a one-touch plug directly on the main unit you can also use it with one touch.
This review is about item#2281292.