Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film

Paint Masking Film 300mmx25m

4.40 (515)
Item.#
02282123
Mfr.#
300mmx25m
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Finishing Width (mm)
About 60
Sheet Width (mm)
300
Sheet Length (m)
25
Material (Sheet)
Corona treatment / high-density polyethylene
Tape Width (mm)
16
Tape Type
Fabric tape
Thickness (mm)
About 0.009
Number of Foldings
8
Customer Reviews
5 star 340
4 star 81
3 star 65
2 star 17
1 star 12
Review Rating: 4.40
515 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2018-02-14 21:20:34
It can be used separately without problems. If there is a little sticky, it will help Other than that there is no problem.
This review is about item#7337145.
Curing of a clean place
5
From Japan
On 2018-02-12 21:44:38
I always use it I do not need 2100, but the big cum doubles I am purchasing this
This review is about item#45530021.
Masking at painting
5
From Japan
On 2018-01-31 06:20:57
It is cheap and very helpful. I think that quality is no problem.
This review is about item#07066053.
Curing for painting work
5
From Japan
On 2018-01-24 09:46:29
The product can be used without any sense of incongruity in the quality of the manufacturer and the quality. Cost performance is good, I always use it.
This review is about item#7337145.
Curing during house cleaning
5
From Japan
On 2018-01-22 15:32:07
The strength is also firm, and when you buy on special sale day, COSPA is the highest. I love you
This review is about item#39168193.
Painting work
4
From Japan
On 2018-01-18 14:41:06
The price is cheap and easy to use and convenient I regularly purchase it
This review is about item#39168193.
When painting work
5
From Japan
On 2018-01-15 22:28:03
It can be used normally. It is not much different from major manufacturer products. Considering the price is satisfactory.
This review is about item#7066053.
Used for painting work.
5
From Japan
On 2017-12-21 18:49:25
I used it for the first time in car painting work, cover the inside of the door with tires. I have covered it with newspaper so far and I think that it is very convenient.
This review is about item#7066053.
Painting work at the time of car restoration
5
From Japan
On 2017-12-18 21:00:58
With sufficient width and length, we were able to work with confidence. And cheapest is the best attraction. I will also use it.
This review is about item#7337145.
Care for cleaning etc.
5
From Japan
On 2017-12-18 17:56:28
It is saved with preeminent cospar. It is not inferior even if it is compared with a little expensive one.
This review is about item#7066053.