Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film

Paint Masking Film 300mmx25m

4.40 (532)
Item.#
02282132
Mfr.#
300mmx25m
Package Qty.
1Box(60Roll)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Sheet Thickness (mm)
About 0.009
Number of Foldings
8
Tape Type
Fabric tape
Thickness (mm)
About 0.009
Tape Width (mm)
16
Sheet Length (m)
25
Finishing Width (mm)
About 60
Sheet Width (mm)
300
Material (Sheet)
Corona treatment / high-density polyethylene
Customer Reviews
5 star 354
4 star 81
3 star 67
2 star 18
1 star 12
Review Rating: 4.40
532 Customer Reviews
The reviews are automatic translation.
Used for automobile sheet metal painting
5
From Japan
On 2018-04-14 22:26:16
It was good because there was an unprocessable size at the nearby home center. A little more power is needed when you try to cut it by hand than the one you used so far. I think that it can be said that it is strong, that it is thick. We are planning to repeat.
This review is about item#7066053.
Range hood replacement
5
From Japan
On 2018-04-14 22:16:41
Although it feels a bit high, I think it's handy.
This review is about item#7337145.
Air conditioner cleaning
5
From Japan
On 2018-04-14 12:40:38
It is a necessity of air conditioner cleaning. I will enter the season from now I will consume a lot. Because it is cheap, it is saved.
This review is about item#39168193.
When curing the production work surface
5
From Japan
On 2018-04-04 12:18:43
When traveling overseas and doing work, it is a product that I always bring. There are no such products overseas, and I realize the wisdom of Japanese labor shorts every time I use it and the ingenuity to work beautifully.
This review is about item#7066053.
Masking in painting
3
From Japan
On 2018-03-30 22:18:23
I was surprised because Mascar's tape was conceived as a masking tape, so the tape of this product was not so. It will not be usable for masking like sticking Masker's tape to the painted surface. Otherwise, you can use it normally.
This review is about item#7066053.
It is very helpful at curing inside the elevator and each curing.
5
From Japan
On 2018-03-27 15:19:58
It is very useful for each curing. I am saved very much without tape marks after peeling off.
This review is about item#39168193.
Used for curing at air conditioner washing
5
From Japan
On 2018-03-23 14:37:01
Even though it is quite inexpensive, it is easy to use the tape part also pasted.
This review is about item#7066053.
Painting work on site
5
From Japan
On 2018-03-15 01:12:53
I am using it for the curing of painting work in the field. . Especially problem free and easy to use.
This review is about item#07337145.
Home renovation ★ Indoor wall paint
5
From Japan
On 2018-03-13 00:15:18
It was very good. It is catch GOOD by carelessly hanging paint on the floor. Even ventilating fans, such as those with irregularities, were very effective in preventing paint protrusion.
This review is about item#07066053.
Curing of spray painting
2
From Japan
On 2018-03-08 10:14:19
Since there are also recommendations from peers of the same company, I bought it as a trial, so I will review it. It seems that if you really get torn and you do not pay attention to it because you feel thin, you will get out of curing. It will not be a hole from the beginning, but it will easily be defeated [hole will open] by touching with some time signature. The price did not change so much as home center sales so we did not repeat in the overall evaluation. Monotaro brands are pretty favorite, but for this product ★ 2
This review is about item#7066053.