Buy more than* S$200* and get FREE SHIPPING

  • Hardware Screw

Hardware Screw TBB-75E

4.67 (3)
Item.#
02283225
Mfr.#
TBB-75E
Package Qty.
1Box(20PC)
Ship pack of
1
8.32 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Finishing
Plating process (Ekoto processing)
Overall Length (mm)
75
Screw Head Diameter (mm)
10.8
Compatible
Bis-time Hall down EX, omega corner for 15kN, 15kN omega corner floor plywood specification, pillar replacement pipe Corner
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Reinforcement of new deck pillars
5
From Japan
On 2015-10-07 14:45:37
There is no quality problem, but the color is subtle. We treated it as a groundwork and painted, but it is bluish to use as it is and delicate matching for silver brackets.
This review is about item#38565414.
Used for joint fittings purchased simultaneously
4
From Japan
On 2014-02-05 14:21:30
It is convenient for connection such as heavy duty, beam etc. which needs strength. It was troublesome to process jealousy etc. because it was DIY work, but as a result of using this product, I was able to work efficiently. It is not personal consumption, so it is not mass consumption, but I would like to use it again in the same case next time.
This review is about item#38565441.
Stopper brace stopper
5
From Japan
On 2013-11-24 13:18:43
The corner bit is very easy to use, so it is saved Firstly, it is good that there is never to be licked
This review is about item#38565423.