Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hardware Screw

Hardware Screw TBA-65E

4.67 (3)
Item.#
02283234
Mfr.#
TBA-65E
Package Qty.
1Box(100PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Head Diameter (mm)
9.3
Finishing
Plating process (Ekoto processing)
Overall Length (mm)
65
Compatible
Twice bracing (libero), 1.5 times bracing (libero), column Fit, Little Corner, Little Corner floor plywood specification, slim plate, slim plate floor plywood specification, down hole plate for 10kN, 10kN Hall down corner for, Hall down corner floor plywo
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Reinforcement of new deck pillars
5
From Japan
On 2015-10-07 14:45:37
There is no quality problem, but the color is subtle. We treated it as a groundwork and painted, but it is bluish to use as it is and delicate matching for silver brackets.
This review is about item#38565414.
Used for joint fittings purchased simultaneously
4
From Japan
On 2014-02-05 14:21:30
It is convenient for connection such as heavy duty, beam etc. which needs strength. It was troublesome to process jealousy etc. because it was DIY work, but as a result of using this product, I was able to work efficiently. It is not personal consumption, so it is not mass consumption, but I would like to use it again in the same case next time.
This review is about item#38565441.
Stopper brace stopper
5
From Japan
On 2013-11-24 13:18:43
The corner bit is very easy to use, so it is saved Firstly, it is good that there is never to be licked
This review is about item#38565423.