Buy more than* S$200* and get FREE SHIPPING

  • ERGO Grip

ERGO Grip AG-016

by OGK
4.13 (15)
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Handle Diameter (phi mm)
22.2, 22.2
Set Contents
Long / Long, Long Long
Brown, Brown
Overall Length (mm)
115, 115
Customer Reviews
5 star 9
4 star 1
3 star 4
2 star 0
1 star 1
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Parts exchange
From Japan
On 2017-09-24 12:50:00
I replaced it so far because genuine products have become dirty. It was easier to exchange than I thought with water.
This review is about item#2283268.
For bicycle handles
From Japan
On 2017-08-17 17:42:55
Since it is hard to understand the position at the time of setting, what should you put a landmark?
This review is about item#2283268.
Grip exchange
From Japan
On 2016-10-06 21:44:38
You can install it easily by working with soft water after warming for 1 minute with hot water.
This review is about item#37576244.
From Japan
On 2016-09-29 23:01:45
I replaced it with the current one. Wet wet in water at the time of installation but it will not fit easily
This review is about item#2283277.
Change of grip of mountain bike
From Japan
On 2016-09-29 22:50:33
I replaced it so I replaced it with water attached. I put it on a day and stuck like a lie The grip comfort is also good
This review is about item#2283243.
For repairing Mamachari
From Japan
On 2016-05-28 23:15:54
It is OGK's handle grip that is indebted with various bicycle supplies. Although it is not so elaborate design compared with other companies' ergo grips, the part where the palm hits is an array of fine protrusions, it feels like a healthy sandal and it feels good. It seems to demonstrate a tremendous effect in the season from now on sweaty.
This review is about item#02283243.
Exchange the grip of bicycles purchased in second hand
From Japan
On 2016-01-30 20:42:10
I exchanged the grip of the bicycle purchased in second hand. It is good to be easy to grasp. The price is also reasonable.
This review is about item#02283252.
Bicycle grip exchange
From Japan
On 2015-10-10 00:21:16
I changed it easily, when I hit the inside, hit it with Praghan, it got easier than I thought. Although it is an exchange of the same grip, the new item is pleasant.
This review is about item#02283243.
For shopping
From Japan
On 2015-09-15 21:35:40
It is a solid product. The point of discontent is that the warts are a bit hard and the palms hurt.
This review is about item#02283277.
For repair
From Japan
On 2015-06-16 16:41:38
I think that the product is also fashionable.
This review is about item#02283277.