Buy more than* S$200* and get FREE SHIPPING

  • ATB Gear Cover

ATB Gear Cover MG-10

by OGK
4.00 (1)
Item.#
02283322
Mfr.#
MG-10
Package Qty.
1PC
Ship pack of
1
17.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gun Metal, Gunmetal
Tube Diameter (mm)
(Mounting the down tube) 28 -50, (Mounting the down tube) 28-50
Material
Polycarbonate, Polycarbonate
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was attached to the MTB the children ride.
4
From Japan
On 2014-02-21 12:03:23
It was attached to the MTB the children ride. Hem of the pants, to rub against the chain was purchased I think that if you can reduce. For general-purpose products, such as the mounting angle has been a little shift or like a product photo. Either way can adjust the angle, I think even better if you could review the angle. However, even for us to fully function in the current situation. Installation work itself, we were able to easily and immediately. However, a metal band wrapped around the frame, edge on the thin got off the finger so sharp untreated. Bending and are written in the mounting process, you must be careful at the time of position adjustment.
This review is about item#37585545.