Buy more than* S$200* and get FREE SHIPPING

  • Bike Child Seat

Bike Child Seat RBC-007DXS

by OGK
4.00 (3)
Package Qty.
Ship pack of
189.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Children around 2-5 years old
Adaptive Body Weight (kg)
Less than 20 (Class 25 behind the carrier is used)
Black / dark brown
Compatible Vehicle Model
Behind with a carrier lady car 22-27 inches, nimble cars (but can not be mounted on the frame of the special shape.)
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I will use it to go away from the nursery school.
From Japan
On 2017-10-06 13:39:17
It can be used even if the headrest becomes larger as removal is possible.
This review is about item#02283365.
Child riding
From Japan
On 2017-06-14 16:00:04
I made it firmly, so I bought it because it has abundant colors. I decided on this as it is safe, with a headrest attached.
This review is about item#2283365.
For changing from the front child to the rear child
From Japan
On 2014-07-10 14:32:48
Since the head cushion part mounting of the backrest is loose due to one bolt grazing. Honesty The question remains in terms of strength. Although it was from 22 inches, if it is a long wheel type bicycle, it was able to be attached to a 20-inch electric motor (Gut mini etc.). It seems impossible because it is impossible for usual 20-inch mama-chan to have short wheelbase and hit the pedal's foot rest.
This review is about item#37576567.