Buy more than* S$200* and get FREE SHIPPING

  • Large Rear Rattan-Like Basket

Large Rear Rattan-Like Basket RB-002

by OGK
5.00 (3)
Item.#
02283462
Mfr.#
RB-002
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Color
B Gray, BGray
Dimensions (Width W x Height H x Depth D) (mm)
350x250x440, 350x250x440
Material
resin, Resin
Compatible Vehicle Model
23.5 over 27 inches, and the rear carrier with light car / women's car, 23.5 to 27 inches, rear carrier with nimble car women car
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shopping ingredients and gym luggage Tennis ball
5
From Japan
On 2017-09-15 20:42:44
Anyway, I wanted a large size because I can carry lots of luggage. I decided on this by comparing variously with shops and the net. The color was fashionable with dark brown and easy to install. However, when you cover the bicycle cover it will be the last minute.
This review is about item#2283478.
Replacing damaged bicycle back basket
5
From Japan
On 2016-12-21 11:12:59
Compared to the basket which was originally worn, it is easy to use. The attached metal fittings were also firm.
This review is about item#2283478.
bicycle
5
From Japan
On 2015-09-18 23:45:30
Purchased with replacement items from iron basket, it got lighter and popular
This review is about item#02283478.