Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rear Basket With Handle

Rear Basket With Handle RB-005

by OGK
4.74 (27)
Item.#
02283548
Mfr.#
RB-005
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Dark brown, Dark Brown
Accessories
Mounting bracket, Mounting bracket
Caution
Fractional dimension is an aim., Display size is a reference size., Display size is a reference size., Fractional dimension is an aim., Fractional dimension is an aim., Display size is a reference size., Display size is a reference size., Fractional dimension is an aim.
Material
resin, Resin
Dimensions (Width W x Height H x Depth D) (mm)
320x250x440, 320x250x440
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
27 Customer Reviews
The reviews are automatic translation.
Shopping by bicycle
5
From Japan
On 2018-05-14 23:47:55
I only had a front basket and it was serious when I shopped a lot. It is strong. It is very useful now.
This review is about item#2283557.
Installation of basket
4
From Japan
On 2018-05-08 14:36:44
The basket is very good. I just want black color to be shipped the same day.
This review is about item#69322715.
It is solid.
5
From Japan
On 2018-04-25 16:06:11
Unlike wire type, because it has flexibility, I did not break even if I collapsed, I liked it very much.
This review is about item#2283557.
Wear on bicycle
5
From Japan
On 2018-04-01 22:43:35
I am satisfied with the firmness as well as making it comfortable and durable
This review is about item#2283548.
Used for Mommaari
5
From Japan
On 2018-03-23 14:57:29
I changed the basket which is attached now because it has broken. Three mamacari of our house are rear baskets for purchase with all monotaro! ! By the way, my maidari is tire, dynamo, front basket, front brake, ets .... It has become like a monotary specification.
This review is about item#2283566.
Mounting on bicycle for shopping
5
From Japan
On 2018-01-12 10:01:03
I put it when I bought a lot in shopping at supermarket Purchased for securing space, it was able to buy it cheaply.
This review is about item#02283575.
Rain coat and boots
5
From Japan
On 2017-07-10 16:32:13
According to the reviews of other people, it was surprisingly solid, but light and easy to install. Really OK with a single driver. Once riding, if you adjust the position of the car with the protruding condition of the butt (lol) it is completed! With this, you can put the boots and raincoats on the rainy day on the way back of work, even if you do not fold it neatly (sweat) and put it in a poppy and come back! I should have bought sooner! Monotaro is "surprising" and "pretty" cheap! It was saved!
This review is about item#02283548.
Exchange for old wizzy basket
5
From Japan
On 2017-06-01 16:24:23
I replaced it with a steel wire basket that was easily deformed and rusty. "OGK" of the manufacturer is also famous, I think that the construction is solid as it is. At the same time, the front basket was changed to "FB - 002" made by the same OGK, so a sense of unity was born in colors and styles with front and rear baskets and the appearance became very good. Since I am parking outdoors, I'd like to expect durability.
This review is about item#2283557.
Bicycle maintenance
5
From Japan
On 2017-02-21 08:44:22
It is made of OGK and easy to install. I still do not know the durability.
This review is about item#02283575.
Exchange
5
From Japan
On 2016-09-29 22:45:14
Look and color are pleased. Because it is not a consumable item, we do not need two
This review is about item#2283575.