Buy more than* S$200* and get FREE SHIPPING

  • Rear Basket With Handle

Rear Basket With Handle RB-005

by OGK
4.73 (22)
Item.#
02283557
Mfr.#
RB-005
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
320x250x440, 320x250x440
Material
resin, Resin
Caution
Fractional dimension is an aim., Display size is a reference size., Display size is a reference size., Fractional dimension is an aim., Fractional dimension is an aim., Display size is a reference size., Display size is a reference size., Fractional dimension is an aim.
Color
gray, Gray
Accessories
Mounting bracket, Mounting bracket
Customer Reviews
5 star 17
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
Mounting on bicycle for shopping
5
From Japan
On 2018-01-12 10:01:03
I put it when I bought a lot in shopping at supermarket Purchased for securing space, it was able to buy it cheaply.
This review is about item#02283575.
Rain coat and boots
5
From Japan
On 2017-07-10 16:32:13
According to the reviews of other people, it was surprisingly solid, but light and easy to install. Really OK with a single driver. Once riding, if you adjust the position of the car with the protruding condition of the butt (lol) it is completed! With this, you can put the boots and raincoats on the rainy day on the way back of work, even if you do not fold it neatly (sweat) and put it in a poppy and come back! I should have bought sooner! Monotaro is "surprising" and "pretty" cheap! It was saved!
This review is about item#02283548.
Exchange for old wizzy basket
5
From Japan
On 2017-06-01 16:24:23
I replaced it with a steel wire basket that was easily deformed and rusty. "OGK" of the manufacturer is also famous, I think that the construction is solid as it is. At the same time, the front basket was changed to "FB - 002" made by the same OGK, so a sense of unity was born in colors and styles with front and rear baskets and the appearance became very good. Since I am parking outdoors, I'd like to expect durability.
This review is about item#2283557.
Bicycle maintenance
5
From Japan
On 2017-02-21 08:44:22
It is made of OGK and easy to install. I still do not know the durability.
This review is about item#02283575.
Exchange
5
From Japan
On 2016-09-29 22:45:14
Look and color are pleased. Because it is not a consumable item, we do not need two
This review is about item#2283575.
household use
5
From Japan
On 2016-04-22 06:38:20
Easy to install, there is no problem in terms of strength. I am satisfied that I can purchase it at about 1/2 of the market price
This review is about item#02283557.
Naturally it attached to the bicycle.
5
From Japan
On 2016-04-21 14:40:22
It seems that it will be high as soon as brand name is attached as oem.
This review is about item#02283548.
For yuri chari
5
From Japan
On 2016-04-14 08:21:33
I bought it cheaply.
This review is about item#02283575.
Baggage behind the bicycle (shopping)
4
From Japan
On 2016-01-26 15:36:24
Because the net of the basket is slightly fine, it is difficult to insert a metal fitting to secure the rubber net (separately purchased) covering the top of the basket. It is ideal as a size, and you can store it enough even if you do a little extra shopping. Since it is a basket to be attached to the platform behind the bicycle, it is stable even if a heavy load is put on it.
This review is about item#02283557.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 17:45:07
Even though it is reasonable, there is no Bali and the texture is high. It is made of resin and light in weight, and the attached mounting bracket is also light. Since OGK is a manufacturer making sports bike helmets, I trust about strength. Since the bicycle itself is very heavy in the city cycle, we recommend that you use light baskets such as plastic.
This review is about item#02283566.