Buy more than* S$200* and get FREE SHIPPING

  • Front Basket

Front Basket FB-025

by OGK
4.60 (5)
Item.#
02283584
Mfr.#
FB-025
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Mounting bracket 1 set
Color
Aluminum Silver, Aluminum silver
Dimensions (Width W x Height H x Depth D) (mm)
360x255x295, 360x255x295
Compatible Vehicle Model
22 over 27 inches nimble car / women's car, 22-27 inches nimble car's and ladies' car
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Package transportation
5
From Japan
On 2017-10-10 17:58:12
Because the price was cheap, it is saved. In addition, please.
This review is about item#37576314.
Exchange of front car in front
4
From Japan
On 2017-06-08 14:46:30
The front basket made of steel wire from the beginning was distorted, rusted and soiled and replaced. Installation was easy, it was quite refreshing.
This review is about item#2283584.
Basket front basket
5
From Japan
On 2015-04-14 18:48:13
Easy to install, it will not get dented even if you hit it somewhat, so it will be used for a long time as it will not rust. The price is reasonable and good.
This review is about item#37576314.
For bicycle repair
5
From Japan
On 2013-05-01 12:29:32
I replaced it with a basket of rust black. Since the car body is also silver, a unified feeling came out. Because it is made of plastic, I think that deterioration will come, but the screw part is also rounded, it seems that the baggage is not damaged. cute.
This review is about item#37576305.
Replacement of internal bicycle cages
4
From Japan
On 2013-04-09 11:19:59
I think that it is a little weak when compared with what was attached from the beginning (made by OGK). From the price, it is feeling that three years can get the original.
This review is about item#37576305.