Buy more than* S$200* and get FREE SHIPPING

  • Air Grip

Air Grip AG-022

by OGK
4.50 (4)
Item.#
02283602
Mfr.#
AG-022
Package Qty.
1Pair
Ship pack of
1
21.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Diameter (phi mm)
22.2, 22.2
Set Contents
Long / half, Long Half
Color
Brown, Brown
Overall Length (mm)
Long / 115, Half / 87, Long / 115, half / 87
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Replacement of the handle grip 14-inch folding bike
5
From Japan
On 2016-08-07 09:56:19
It is also a small wheel of shortcomings, to reduce the shock transmitted to the hand from the steering wheel, and numbness of the hand, me lightly. Interior three-stage of the transmission is in the right, but I like to fit in pretty well without turning off because the small grip just a good size.
This review is about item#02283602.
Commuter bike
4
From Japan
On 2015-07-25 00:37:12
Things become ergo grip of the other companies was replaced twice, but the "sticky-slime" was occurring in about one year. But OGK air grip was not such a worry. However, "the air ..."? It's better not to excessive expectations because there is no It does not have a soft protrusion portion is also special cushioning properties of the center is enough that. But since more than a year in an area that is routinely abuse did not feel the quality degradation, I think a truly OGK
This review is about item#02283593.
Bicycle commute
4
From Japan
On 2015-03-27 22:57:30
Mounting has struggled quite cramped. A little more is clearance wanted. Feeling is the feeling passable.
This review is about item#02283602.
Grip exchange of bicycle
5
From Japan
On 2014-11-13 00:13:55
I bought the Bridgestone of Alberto so. OGK so can be used safely. Is the delivery time of the bicycle supplies is I want you to somehow since the late-position two weeks.
This review is about item#02283593.