Buy more than* S$200* and get FREE SHIPPING

  • Net That Prevents Jumping

Net That Prevents Jumping TN-5

by OGK
4.50 (2)
Item.#
02283645
Mfr.#
TN-5
Package Qty.
1PC
Ship pack of
1
12.75 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Women car, nimble cars other
Color
Dark Brown
Compatible Size (mm)
190-510 width 270 x length
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Prevent the rear basket from jumping out and preventing snatching
4
From Japan
On 2016-02-17 21:01:56
The stroke is long, and even the back basket has a sufficient length, but since the extension and shrinkage depends on the elasticity of the resin, I am worried whether it will last long. I do not think that fixed clips are suitable for attaching and detaching, and I am worried that it will be unusable and unbreakable.
This review is about item#02283636.
On scooter when moving on site
5
From Japan
On 2014-05-21 18:29:39
We only delivered to the supplier with this photo only, but I was touched by the fact that it was a product that is like a flat plate, a wooden case, and a product that stretches in the vertical direction making full use of plastic flexibility. If this is about to grow, it holds a large object protruding from the car. It does not suck water like rubber and maintenance is easy. After that it is weatherproof, how much will it have to be crisp, polypoly? But I think that cost performance is a good product even for 1 - 2 years.
This review is about item#37576393.