Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wrist-Rest Mouse Pad
  • Wrist-Rest Mouse Pad
  • Wrist-Rest Mouse Pad
  • Wrist-Rest Mouse Pad

Wrist-Rest Mouse Pad KLH-3001

4.00 (30)
Item.#
02283672
Mfr.#
KLH-3001
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. * The back adhesive surface will , * Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. * The back adhesive surface will recover by washing with water or tepid water.
Weight (g)
155
Dimension (mm)
230x200x24
Purpose
Provides smooth tracking surface for your mouse., Provides smooth tracking surface for your mouse.
Color
Black
Material
Surface / elastic polyurethane fiber / back / polyurethane / wrist rest part / low-rebound urethane foam
Customer Reviews
5 star 14
4 star 11
3 star 0
2 star 1
1 star 4
Review Rating: 4.00
30 Customer Reviews
The reviews are automatic translation.
New mouse for laptop
5
From Japan
On 2018-04-24 10:39:09
Usability is very comfortable, but good use feeling is good.
This review is about item#2283672.
Home PC daily goods
4
From Japan
On 2018-04-15 14:35:44
It is thin and integrated so it is easy to use I used a separate type, but it is hard to use easily
This review is about item#2283672.
Handsome
5
From Japan
On 2018-04-09 15:38:23
Recently there are lots of lasers and infrared ceremonies, mouse pads, which were essential for ball era, are no longer used, but with such a wrist rest it is also useful for arm rest. Is not it cheap?
This review is about item#2283672.
PC work time
4
From Japan
On 2018-03-23 14:49:18
It is good that the wrist is not tired easily. The back is not slippery so the fixation is stable. Sometimes bad compatibility occasionally the response of the mouse is bad.
This review is about item#2283672.
Normal comfort
5
From Japan
On 2018-02-28 17:50:05
I used the one with a rest pad for the first time but it was very comfortable with less tiredness of the wrist. The price was also conscientious. I had not bought another one for my family.
This review is about item#2283672.
Clerical work
4
From Japan
On 2018-01-30 18:11:51
By using this, it is very nice because you can reduce the load and fatigue of hands.
This review is about item#2283672.
Mouse pad
5
From Japan
On 2018-01-05 17:32:34
Used as a mouse pad. There is no luxury, but it functions as a mouse pad.
This review is about item#2283672.
PC work
5
From Japan
On 2017-09-26 15:06:48
Is not it the best cospar? The character is also cute. Speaking of the details, there is no problem in use, but I notice play back of pads. Is it suitable for the price?
This review is about item#2283672.
For home PC
5
From Japan
On 2017-07-27 08:02:08
Monotaro you are smiling cute The size is also exactly good and the feeling of use is very good.
This review is about item#02283672.
When using a personal computer for work
5
From Japan
On 2017-02-27 15:00:11
The wrist was tired when working for a long time, but the urethane cushion is good! It's not too hard, it's just too soft and it feels like a pillow on your wrist.
This review is about item#2283672.