Buy more than* S$200* and get FREE SHIPPING

  • Mouse Pads
  • Mouse Pads
  • Mouse Pads

Mouse Pads 220*190*3mm black

4.55 (38)
Item.#
02283688
Mfr.#
220*190*3mm black
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. , * Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose.
Weight (g)
70
Dimension (mm)
220x190x3
Purpose
Provides smooth tracking surface for your mouse., Provides smooth tracking surface for your mouse.
Color
Black
Material
Surface / cloth / back / Rubber
Customer Reviews
5 star 28
4 star 5
3 star 3
2 star 2
1 star 0
Review Rating: 4.55
38 Customer Reviews
The reviews are automatic translation.
To operate the PC
5
From Japan
On 2018-04-23 14:56:22
Very cost performance is good. I am using the size just right and comfortably.
This review is about item#2283688.
desk work
5
From Japan
On 2018-04-18 09:58:11
I use it with an optical mouse. Even if you move the mouse by moving the mouse as well as getting better sliding, this pad makes the sound quiet. When I used it with the logo mark in front, the logo got flaky before I got a lap, and it became a mere black pad. It seems that I have to use the position of the logo in the back.
This review is about item#2283688.
When using PC at the office
3
From Japan
On 2018-03-23 14:38:14
I can use it normally. There is no problem at all. Good price, too.
This review is about item#2283688.
Used in normal PC work
5
From Japan
On 2018-03-18 21:10:55
I think that it is a good mouse pad. I used it with optical mouse, but there is no problem. It looks simple and it feels nice, and the monoteraw samurai is also cute and my favorite. I used this mouse pad for all PCs used at home.
This review is about item#2283688.
When working with PC, when using mouse
5
From Japan
On 2018-03-05 22:53:12
Until now, the reaction of the optical mouse was bad, but this is good.
This review is about item#2283688.
Mouse operation.
5
From Japan
On 2018-02-10 17:16:05
The surface is smooth, the back side is solid and the grip power of the desktop is strong. Also, it can be used well even if the area is also cut in half.
This review is about item#2283688.
As a PS mouse pad
5
From Japan
On 2017-08-27 17:09:01
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#2283688.
Used internally
5
From Japan
On 2017-08-09 14:43:49
It is about 198 yen and it is about Monotaro who is thick and solid I am useful.
This review is about item#2283688.
PC work
4
From Japan
On 2017-08-04 23:43:09
There is also a thick feeling that the lining slip stopper works well. Just when moving the mouse cursor frequently I think that one with a better surface slip is more comfortable without burdening the wrist.
This review is about item#2283688.
Everyday use
5
From Japan
On 2017-08-02 02:12:19
It is cheaper than those of the same class, but it is easy to use because it does not slip too much when you put the mouse and slips moderately. I am a lot of sweat but I use it everyday but I can not see shape change after a month.
This review is about item#02283688.