Buy more than* S$200* and get FREE SHIPPING

  • Cooler Cap
  • Cooler Cap
  • Cooler Cap

Cooler Cap DK75AC6

4.00 (2)
Item.#
02286427
Mfr.#
DK75AC6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
New White
Compatible Pipe
SU75 (inner diameter 75 x OD 80)
Dimensions B (mm)
66.5
Material
ABS resin
Dimensions C (mm)
74.5
Dimensions A (mm)
108
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of cooler cap
4
From Japan
On 2016-08-16 16:49:02
It is cheap and functional enough. I am glad that the workmanship that can shorten the tube is done.
This review is about item#2286427.
Rehome
4
From Japan
On 2016-02-16 17:00:50
cheap
This review is about item#02286427.