Buy more than* S$200* and get FREE SHIPPING

  • Cooler Cap
  • Cooler Cap
  • Cooler Cap

Cooler Cap DK100AC6

4.00 (2)
Item.#
02286436
Mfr.#
DK100AC6
Package Qty.
1PC
Ship pack of
1
5.84 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Color
New White
Compatible Pipe
SU100 (inner diameter 100 x OD 106)
Dimensions B (mm)
90
Material
ABS resin
Dimensions C (mm)
99
Dimensions A (mm)
130
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of cooler cap
4
From Japan
On 2016-08-16 16:49:02
It is cheap and functional enough. I am glad that the workmanship that can shorten the tube is done.
This review is about item#2286427.
Rehome
4
From Japan
On 2016-02-16 17:00:50
cheap
This review is about item#02286427.