Buy more than* S$200* and get FREE SHIPPING

  • Cooler Cap
  • Cooler Cap
  • Cooler Cap
  • Cooler Cap

Cooler Cap DK100AC6

4.00 (2)
Item.#
02286445
Mfr.#
DK100AC6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
New White
Compatible Pipe
VP100 (inner diameter 100 x OD 114)
Dimensions B (mm)
90
Material
ABS resin
Dimensions C (mm)
99
Dimensions A (mm)
130
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooler cap exchange
4
From Japan
On 2016-08-16 16:49:02
Cheap and functional enough. Glad when there was crafted that can shorten the tube.
This review is about item#2286427.
Rehoming
4
From Japan
On 2016-02-16 17:00:50
cheap
This review is about item#02286427.