The reviews are automatic translation.
When working on a PC
From Japan
On 2017-10-08 09:35:04
Working cool on the PC work. I also do not mind operating noise.
Rough heat of cooking
From Japan
On 2017-09-26 14:25:35
Quiet & space-saving & air volume is just satisfactory satisfactory.
He told me that my son wanted me to study.
(Buy it yourself)
Use at work
From Japan
On 2017-09-02 04:06:28
It is very compact, wind power is as it is, and it seems to be active at the time of returning from the outside around the hot season.
Internal work
From Japan
On 2017-08-09 14:45:12
It's cool. I am concerned about the rotation sound of wings, but it is suitable for the price. feel well
For airing at the desk
From Japan
On 2017-08-03 21:49:07
Surprisingly it is convenient because the air volume is intensified and the stand is fixed at any angle. Moreover, USB is useful because it can feed both mobile batteries and outlets.
Aquarium
From Japan
On 2017-07-31 15:54:55
I used it for lowering the temperature of the aquarium but it is a good feeling (^ ^)
Measures against heat
From Japan
On 2017-07-30 15:44:20
There is no problem in terms of size, but I wanted a little stronger wind.
Used for spot blowing of computer desk
From Japan
On 2017-07-15 14:35:58
Most of them, including fans, are made of metal and are fascinating.
However, it seems that the fans are eccentric, and I feel bothered to "groovy" when turning.
While driving a car
From Japan
On 2017-07-12 19:14:00
Since it is hot, it is comfortable to put this air conditioner and use this fan together.
During personal computer work
From Japan
On 2017-07-07 18:28:26
I thought it was so small, but I have a good role. I am satisfied because the wind volume is exactly right. I think that there is a guarantee, so it is good.