Buy more than* S$200* and get FREE SHIPPING

  • LED lighting magnifier(with circular-line lamp)

LED lighting magnifier(with circular-line lamp)

5.00 (2)
Item.#
02289692
Package Qty.
1pc(s)
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
100-240, 100-240
Power Consumption (W)
8, 8
Type
Free arm / clamp mounting type
Lens
Round series interchangeable lens 2 times
Box (mm)
160x112xH85, 160x112xH85
Clamp Range (mm)
15-60, 15-60
Cycle(Hz)
50/60, 50/60
Weight (kg)
3.1 (lens not included)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inspection of products
5
From Japan
On 2018-01-25 15:53:14
I was concerned about the flicker of the fluorescent light, but the working efficiency was improved because the light stability and light intensity are constant.
This review is about item#2289717.
Part appearance inspection etc.
5
From Japan
On 2016-07-13 17:56:55
The movement of the arm part is smooth, and it is useful because it is possible to bring the lens to the part you want to see.
This review is about item#02289692.