Buy more than* S$200* and get FREE SHIPPING

  • Roller Extension Handle

Roller Extension Handle 163601 0180

4.00 (3)
Item.#
02290015
Mfr.#
163601 0180
Package Qty.
1Set(2PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
370
Length (mm)
1800
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used for painting at home.
4
From Japan
On 2017-01-03 09:05:47
Although I purchased it in 2014, it is using it now without problems, if it is telescopic type it can adjust the position of the painting place, it is easier to use, but thank you.
This review is about item#5822433.
Rooftop waterproof coating work
5
From Japan
On 2014-03-04 19:41:47
It is easy to use as usual.
This review is about item#05822442.
To the painting work of the ceiling
3
From Japan
On 2012-10-17 19:45:48
I think that I think that it is still better if there are ingenuity to not slide because I think that the place to hold is roughly decided
This review is about item#05822451.