Buy more than* S$200* and get FREE SHIPPING

  • Curing PF Sheet

Curing PF Sheet PF1800-W

4.62 (8)
Item.#
02290033
Mfr.#
PF1800-W
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Sheet)
Polyethylene (PE) film
Specification
Able to cut with hand
Color
Transparent
Mass per one
4kg
Sheet Width (mm)
3600
Thickness (mm)
0.01
Length (m)
100
2014 TRUSCO Published Page
2-2520
Processing
2 star folding
Purpose
Building exterior wall paint, interior wall painting, wet building materials, sheet metal painting.
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Curing
3
From Japan
On 2016-02-25 19:06:57
Care in a narrow place
This review is about item#37056345.
Curing of indoor panel painting
5
From Japan
On 2016-01-23 01:38:18
It was done by can spray with wide range paint. Coating powder? Although the scattering is amazing, this sheet is adsorbed and it is saved. I stretched like booths, stretched not only on the floor and nearby walls but also hanging like adsorbing, dropping on the floor, wrapping around my body, I used a lot.
This review is about item#37056345.
For packaging
4
From Japan
On 2015-05-03 04:59:24
I'd like the width to be 1 cm more plus. Because the cutting plate is 910 mm. It got slightly. I think that it will give you a sense if it is 900 mm at 910 mm.
This review is about item#37056345.
Healing of dust and dusting work
5
From Japan
On 2015-01-16 13:35:47
It's neither good nor bad. I think that it is a general corona sheet.
This review is about item#37056345.
Exterior wall painting
5
From Japan
On 2014-11-26 14:07:51
I was satisfied with half the amount, but it was not too bad, so I was satisfied.
This review is about item#37056345.
For painting curing
5
From Japan
On 2013-10-14 18:25:40
It is folded in half in 90 cm width and 100 m and length are also appropriate and easy to handle. Ideal for small paint work.
This review is about item#37056363.
Curing of existing equipment for air conditioning work
5
From Japan
On 2013-07-29 13:36:05
I am satisfied with both price and quality. Delivery is also quick, so it is helpful if you consider the trouble of going to a home center and purchasing. This time, I used it for renovation work of the school lunch room of primary school which uses nerve for dust prevention, but the length was enough, too. In addition to this I also bought 900 (folded in half), but this width was better for width.
This review is about item#37056327.
Painting of car etc.
5
From Japan
On 2013-03-25 09:56:10
This time I used it for automobile wheel painting, but since it is personal use I can use it enough for curing other work.
This review is about item#37056345.