Buy more than* S$200* and get FREE SHIPPING

  • Nonslip Seat

Nonslip Seat 240205 1800

Item.#
02290042
Mfr.#
240205 1800
Package Qty.
1Set(2Roll)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
100
Thickness (mm)
0.03
Material
Polyethylene
Color
Green
Width (mm)
1800