Buy more than* S$200* and get FREE SHIPPING

  • Grounding Wire Rod 10phi x1500mm Single Formula

Grounding Wire Rod 10phi x1500mm Single Formula MS-15

5.00 (1)
Item.#
02290058
Mfr.#
MS-15
Package Qty.
1Set(2PC)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material
Copper plated
Lead Length (mm)
5.5 scale x300
Size (mm)
10 diameterx1500
Standard
B species
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For steel tower ground
5
From Japan
On 2016-01-13 15:53:57
I hit it with a big hammer, but it was strong.
This review is about item#02290058.